description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| No. in Set | Single Bearing |
| Contact Angle | 40 Degree |
| Duplex Type | Single |
| Row Type | 1 |
| I.D. | 0.79 in, 20 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Limiting Speed - Grease | 12000 rpm |
| Preload Level | None |
| Bearing Design | Single Row Angular Contact |
| Locking Device | No Locking Device |
| icNumber | 7695808 |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Cage Material | Polyamide |
| Flush Ground | No |
| Limiting Speed - Oil | 17000 rpm |
| Radial Internal Clearance | Normal |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Width | 0.55 in, 14 mm |
| Bearing Type | Unmounted, Angular Contact |
| Lubricant | Oil Preservative |
| Bearing Class | Normal / P0 |
| Cage | Non-Metallic |
| No. of Bearings | 1 |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 1870 lbf |
| Material | Bearing Steel |
| Cage Type | Plastic |
| Dynamic Load Rating | 3150 lbf |
| Seal Type | Unsealed |
| Outer Ring Width | 0.55 in, 14 mm |
| Ball Material | Steel |
| Precision | Standard |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Capacity | High Capacity |
| Series | 72 |
| Seal Material | None |
| O.D. | 1.85 in, 47 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Weight | 0.232 LB |
| EAN or UPC | 7316576649745 |

