- 20 mm ID x 47 mm OD x 14 mm Wide
- Open
- ABEC 7
- Phenolic Cage
- Normal Clearance
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Oil Preservative |
| No. in Set | Duplex Set |
| Preload Level | Medium |
| Seal Material | None |
| Outer Ring Width | 14 mm |
| Bearing Type | Single Row Angular Contact |
| Inch/Metric | Metric |
| Material | Steel |
| Contact Angle | 15° |
| Cage Material | Phenolic |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 20 mm |
| Bearing Arrangement | Universal |
| O.D. | 47 mm |
| O.D. Type | Straight |
| Enclosure | Open |
| Ball Material | Steel |
| Weight | 0.25 LB |

