- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Outer Ring Width | 0.59 in, 15 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| No. of Rows | 1 |
| Duplex Type | Single Universal |
| ISO Tolerance | Class 2 / P2 |
| Preload Level | Extra Light |
| Inner Ring Width | 0.59 in, 15 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 1562.422 lbf, 6.95 kN |
| Basic Dynamic Load Rating | 2922.516 lbf, 13 kN |
| Cage | Non-Metallic |
| Dynamic Load Rating | 13 kN |
| I.D. | 0.984 in, 25 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Class | Class 4 / P4 |
| O.D. | 2.047 in, 52 mm |
| Width | 0.591 in, 15 mm |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | Yes |
| Series | 7200 |
| Contact Angle | 25° |
| Cage Material | Non-Metallic |
| Type | Angular Contact |
| Weight | 0.298 LB |
| EAN or UPC | 7316570411201 |

