- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| I.D. | 0.98 in, 25 mm |
| Relubrication Feature | Without |
| Cage Material | PEEK |
| Contact Angle | 15 degree |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Duplex Type | Single |
| Type | 2-Point |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| Static Load Rating | 7.2 kN |
| Element Material | Silicone Nitride Ceramic |
| O.D. | 2.05 in, 52 mm |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| Outer Ring Width | 0.59 in, 15 mm |
| Precision Rating | ABEC 7 |
| Cage | Non-Metallic |
| Material | Bearing Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Flush Ground | No |
| Dynamic Load Rating | 13.5 kN |
| Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Row Type | 1 |
| Bearing Class | Class 4 / P4 |
| Inner Ring Width | 0.59 in, 15 mm |
| Basic Dynamic Load Rating | 3034.921 lbf, 13.5 kN |
| ISO Tolerance | Class 2 / P2 |
| O.D. Type | Cylindrical |
| Preload Level | Unspecified |
| Series | 7200 |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 0.262 LB |
| EAN or UPC | 7316570807998 |

