| Inch/Metric | Metric |
| Outer Ring Width | 0.63 in, 16 mm |
| Series | 7200 |
| Bearing Class | Normal / P0 |
| Duplex Type | Single |
| O.D. Type | Cylindrical |
| I.D. | 1.18 in, 30 mm |
| Seal Type | Non-Contacting Seal |
| Flush Ground | No |
| Seal Material | Nitrile Rubber (NBR) |
| Contact Angle | 40 Degree |
| Cage | Non-Metallic |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. | 2.44 in, 62 mm |
| Cage Material | Polyamide |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Enclosure | Seal on Both Sides |
| Inner Ring Width | 0.63 in, 16 mm |
| Width | 0.63 in, 16 mm |
| Weight | 0.441 KG |
| EAN or UPC | 7316575924409 |

