description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| ISO Tolerance | Class 5 / P5 |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 12000 rpm |
| Cage Material | Polyamide |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Enclosure | Open |
| Duplex Type | Single |
| Origin | Single Row Angular Contact |
| Rolling Element | Ball |
| icNumber | 7695864 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Design | Universal Mounting |
| Cage | Non-Metallic |
| Inner Ring Width | 0.63 in, 16 mm |
| No. of Rows | Single |
| Width | 0.63 in, 16 mm |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Row Type | 1 |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| O.D. | 2.44 in, 62 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 1.18 in, 30 mm |
| Series | 7200 |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating [Max] | 15600 lbf |
| Contact Angle | 40 Degree |
| Lubricant | Oil Preservative |
| Precision Rating | ABEC 3 |
| Limiting Speed - Grease | 8500 rpm |
| Inch/Metric | Metric |
| Ball Material | Steel |
| No. of Bearings | 1 |
| O.D. Type | Cylindrical |
| Cage Type | Plastic |
| Preload Level | Normal Axial Clearance |
| Capacity | High Capacity |
| Dynamic Load Rating | 23800 lbf |
| Outer Ring Width | 0.63 in, 16 mm |
| Seal Type | Unsealed |
| Weight | 0.434 LB |
| EAN or UPC | 7316571410326 |

