description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Width | 0.63 in, 16 mm |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Cage Type | Plastic |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Bearing Design | Universal Mounting |
| No. of Rows | Single |
| Contact Angle | 40 Degree |
| O.D. | 2.44 in, 62 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Seal Material | None |
| Bearing Class | Class 6 / P6 |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Duplex Type | Single |
| Cage Material | Polyamide |
| icNumber | 7695864 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision | Standard |
| Limiting Speed - Grease | 8500 rpm |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Series | 7200 |
| Lubricant | Oil Preservative |
| Internal Design | Universal Mounting |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| Precision Level | Standard (ABEC 1) |
| Preload Level | Light |
| Cage | Non-Metallic |
| Inner Ring Width | 0.63 in, 16 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 12000 rpm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Origin | Single Row Angular Contact |
| O.D. Type | Cylindrical |
| No. of Bearings | 1 |
| I.D. | 1.18 in, 30 mm |
| Bearing Type | Unmounted, Angular Contact |
| ISO Tolerance | Class 5 / P5 |
| Weight | 0.434 LB |
| EAN or UPC | 7316577651662 |

