description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Ball Material | Steel |
| Preload Level | None |
| I.D. | 1.18 in, 30 mm |
| Bearing Class | Normal / P0 |
| No. of Rows | Single |
| icNumber | 7695864 |
| Cage | Non-Metallic |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Outer Ring Width | 0.63 in, 16 mm |
| Bearing Design | Single Row Angular Contact |
| Width | 0.63 in, 16 mm |
| Origin | Single Row Angular Contact |
| Series | 7200 |
| Capacity | High Capacity |
| Locking Device | No Locking Device |
| Cage Material | Polyamide |
| Row Type | 1 |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Inner Ring Width | 0.63 in, 16 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. | 2.44 in, 62 mm |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Limiting Speed - Grease | 8500 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed - Oil | 12000 rpm |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| No. of Bearings | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Flush Ground | No |
| Material | Bearing Steel |
| Cage Type | Plastic |
| Snap Ring | No Snap Ring |
| Weight | 0.434 LB |
| EAN or UPC | 7316571410364 |

