description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Flush Ground | No |
| Width | 0.67 in, 17 mm |
| Rows of Balls | Single |
| Row Type | 1 |
| Cage Material | Polyamide |
| Limiting Speed - Grease | 8000 rpm |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Plastic |
| Snap Ring | No Snap Ring |
| Rolling Element | Ball |
| Limiting Speed - Oil | 11000 rpm |
| No. of Bearings | 1 |
| I.D. | 1.38 in, 35 mm |
| Material | Bearing Steel |
| icNumber | 7695930 |
| Seal Material | None |
| Bearing Design | Universal Mounting |
| Precision Rating | ABEC 3 |
| Enclosure | Open |
| Preload Level | Normal Axial Clearance |
| Precision | Standard |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Cage | Non-Metallic |
| Precision Level | Standard (ABEC 1) |
| Series | 72 |
| Capacity | High Capacity |
| Outer Ring Width | 0.67 in, 17 mm |
| Bearing Class | Class 6 / P6 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. | 2.83 in, 72 mm |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 0.67 in, 17 mm |
| Inch/Metric | Metric |
| Origin | Single Row Angular Contact |
| No. of Rows | Single |
| Dynamic Load Rating | 30700 lbf |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 20800 lbf |
| Radial Internal Clearance | Normal |
| Weight | 0.625 LB |
| EAN or UPC | 7316576632822 |

