description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Rows of Balls | Single |
| ISO Tolerance | Class 5 / P5 |
| Limiting Speed - Oil | 11000 rpm |
| Bearing Design | Universal Mounting |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Flush Ground | No |
| Row Type | 1 |
| Element Material | Bearing Steel |
| No. of Bearings | 1 |
| Cage Type | Plastic |
| Material | Bearing Steel |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Series | 72 |
| Inner Ring Width | 0.67 in, 17 mm |
| Radial Internal Clearance | Normal |
| icNumber | 7695930 |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Ball Material | Steel |
| O.D. | 2.83 in, 72 mm |
| Precision Rating | ABEC 3 |
| Cage Material | Polyamide |
| Seal Material | None |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. in Set | Single Bearing |
| Capacity | High Capacity |
| Contact Angle | 40 Degree |
| No. of Rows | Single |
| I.D. | 1.38 in, 35 mm |
| Preload Level | Light |
| Width | 0.67 in, 17 mm |
| Cage | Non-Metallic |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 8000 rpm |
| Outer Ring Width | 0.67 in, 17 mm |
| Bearing Class | Class 6 / P6 |
| Bore Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Weight | 0.625 LB |
| EAN or UPC | 7316577610195 |

