description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Width | 0.67 in, 17 mm |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7695930 |
| Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Capacity | High Capacity |
| Seal Type | Unsealed |
| Series | 72 |
| Limiting Speed - Grease | 8000 rpm |
| Cage Type | Plastic |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Flush Ground | No |
| No. of Rows | Single |
| I.D. | 1.38 in, 35 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Class | Normal / P0 |
| No. of Bearings | 1 |
| O.D. | 2.83 in, 72 mm |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 11000 rpm |
| Contact Angle | 40 Degree |
| Duplex Type | Single |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Bearing Design | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Cage Material | Polyamide |
| Seal Material | None |
| Ball Material | Steel |
| Preload Level | None |
| Inner Ring Width | 0.67 in, 17 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Rolling Element | Ball |
| Cage | Non-Metallic |
| Weight | 0.625 LB |
| EAN or UPC | 7316576632853 |

