- Single Bearing
- 35 mm ID x 72 mm OD x 17 mm Wide
- 15° Contact Angle
- No Preload
- Extra Precision (ABEC 7 - 9)
| Outer Ring Width | 17 mm |
| Cage Material | Phenolic |
| No. of Rows | 1 |
| Bearing Arrangement | N/A |
| Bore Type | Round Bore, Metric Type |
| O.D. Type | Straight |
| Ball Material | Steel |
| Static Load Rating | 4855.873 lbf, 21.6 kN |
| Width of Set | 17 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Contact Angle | 15° |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bearing Design | Single Row Angular Contact |
| Material | Steel |
| O.D. | 72 mm |
| Bearing Type | Single Row Angular Contact |
| Seal Material | None |
| I.D. | 35 mm |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Type | Angular Contact |
| Seal Type | Unsealed |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 17 mm |
| Width | 0.669 in, 17 mm |
| Basic Dynamic Load Rating | 7171.405 lbf, 31.9 kN |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 0.648 LB |
| EAN or UPC | 7316571068183 |

