- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Flush Ground | Yes |
| ISO Tolerance | Class 2 / P2 |
| I.D. | 1.575 in, 40 mm |
| Material | Bearing Steel |
| Width | 0.709 in, 18 mm |
| O.D. Type | Cylindrical |
| Bearing Class | Class 4 / P4 |
| Static Load Rating | 5125.644 lbf, 22.8 kN |
| Preload Level | Light |
| Series | 7200 |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 25° |
| Basic Dynamic Load Rating | 7171.405 lbf, 31.9 kN |
| Outer Ring Width | 0.71 in, 18 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage Material | Non-Metallic |
| Duplex Type | Single Universal |
| O.D. | 3.15 in, 80 mm |
| Type | Angular Contact |
| No. of Rows | 1 |
| Inner Ring Width | 0.71 in, 18 mm |
| Dynamic Load Rating | 31.9 kN |
| Cage | Non-Metallic |
| Weight | 0.844 LB |
| EAN or UPC | 7316570085990 |

