description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| No. of Rows | Single |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| Precision Rating | ABEC 3 |
| Material | Bearing Steel |
| Limiting Speed - Grease | 7000 rpm |
| icNumber | 7695931 |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 40 Degree |
| Capacity | High Capacity |
| Seal Type | Unsealed |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Cage | Non-Metallic |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.71 in, 18 mm |
| Rolling Element | Ball |
| O.D. | 3.15 in, 80 mm |
| Precision Level | Standard (ABEC 1) |
| ISO Tolerance | Class 5 / P5 |
| Cage Material | Polyamide |
| Outer Ring Width | 0.71 in, 18 mm |
| Enclosure | Open |
| Duplex Type | Single |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 9500 rpm |
| Ball Material | Steel |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Bore Type | Cylindrical |
| Origin | Single Row Angular Contact |
| Series | 7200 |
| Locking Device | No Locking Device |
| Width | 0.71 in, 18 mm |
| Radial Internal Clearance | Normal |
| Cage Type | Plastic |
| No. of Bearings | 1 |
| I.D. | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Bearing Design | Universal Mounting |
| Seal Material | None |
| Element Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Weight | 0.818 LB |
| EAN or UPC | 7316576632983 |

