description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Series | 7200 |
| Bearing Design | Universal Mounting |
| O.D. Type | Cylindrical |
| Width | 0.71 in, 18 mm |
| No. of Bearings | 1 |
| O.D. | 3.15 in, 80 mm |
| Rolling Element | Ball |
| Limiting Speed - Grease | 7000 rpm |
| I.D. | 1.57 in, 40 mm |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| ISO Tolerance | Class 5 / P5 |
| Contact Angle | 40 Degree |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 0.71 in, 18 mm |
| Duplex Type | Single |
| Precision | Standard |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 9500 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Class 6 / P6 |
| Cage Material | Polyamide |
| Preload Level | Light |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Cage | Non-Metallic |
| Outer Ring Width | 0.71 in, 18 mm |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Flush Ground | No |
| Ball Material | Steel |
| Seal Material | None |
| Row Type | 1 |
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| icNumber | 7695931 |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Weight | 0.818 LB |
| EAN or UPC | 7316576632938 |

