description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Contact Angle | 40 Degree |
| Rolling Element | Ball |
| I.D. | 1.57 in, 40 mm |
| Row Type | 1 |
| Bearing Design | Single Row Angular Contact |
| Origin | Single Row Angular Contact |
| Bearing Class | Normal / P0 |
| Limiting Speed - Grease | 7000 rpm |
| Seal Type | Unsealed |
| Width | 0.71 in, 18 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 3.15 in, 80 mm |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Inner Ring Width | 0.71 in, 18 mm |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Limiting Speed - Oil | 9500 rpm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| Cage Type | Plastic |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Series | 7200 |
| icNumber | 7695931 |
| Material | Bearing Steel |
| Preload Level | None |
| Cage Material | Polyamide |
| Seal Material | None |
| No. of Bearings | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Capacity | High Capacity |
| Cage | Non-Metallic |
| Enclosure | Open |
| Precision | Standard |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Duplex Type | Single |
| Lubricant | Oil Preservative |
| Outer Ring Width | 0.71 in, 18 mm |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Weight | 0.818 LB |
| EAN or UPC | 7316576633003 |

