| Bearing Class | Class 6 / P6 |
| O.D. | 3.35 in, 85 mm |
| Cage Material | Bearing Steel |
| Contact Angle | 40 Degree |
| O.D. Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 0.75 in, 19 mm |
| Cage | Sheet Metal |
| Width | 0.75 in, 19 mm |
| Flush Ground | No |
| Duplex Type | Single |
| Series | 72 |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 0.75 in, 19 mm |
| I.D. | 1.77 in, 45 mm |
| Inch/Metric | Metric |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Weight | 0.983 LB |
| EAN or UPC | 7316570506877 |

