description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed - Grease | 6700 rpm |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Cage Type | Plastic |
| Row Type | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 3 |
| Width | 0.75 in, 19 mm |
| Material | Bearing Steel |
| Seal Material | None |
| Precision | Standard |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 9000 rpm |
| Bearing Class | Class 6 / P6 |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Locking Device | No Locking Device |
| No. of Bearings | 1 |
| No. of Rows | Single |
| Preload Level | Normal Axial Clearance |
| Flush Ground | No |
| icNumber | 7695932 |
| Rows of Balls | Single |
| Ball Material | Steel |
| Cage Material | Polyamide |
| Contact Angle | 40 Degree |
| Capacity | High Capacity |
| I.D. | 1.77 in, 45 mm |
| Rolling Element | Ball |
| ISO Tolerance | Class 5 / P5 |
| Series | 72 |
| Inner Ring Width | 0.75 in, 19 mm |
| Bearing Design | Universal Mounting |
| O.D. | 3.35 in, 85 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Cage | Non-Metallic |
| Seal Type | Unsealed |
| Outer Ring Width | 0.75 in, 19 mm |
| Radial Internal Clearance | Normal |
| Weight | 0.928 LB |
| EAN or UPC | 7316576633096 |

