description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| O.D. | 3.35 in, 85 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Enclosure | Open |
| icNumber | 7695932 |
| Cage Material | Polyamide |
| Rolling Element | Ball |
| Inner Ring Width | 0.75 in, 19 mm |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| Outer Ring Width | 0.75 in, 19 mm |
| Preload Level | None |
| Contact Angle | 40 Degree |
| Cage Type | Plastic |
| Width | 0.75 in, 19 mm |
| Limiting Speed - Grease | 6700 rpm |
| Locking Device | No Locking Device |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Flush Ground | No |
| Bearing Design | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Cage | Non-Metallic |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| I.D. | 1.77 in, 45 mm |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Row Type | 1 |
| Snap Ring | No Snap Ring |
| No. of Bearings | 1 |
| Series | 72 |
| Limiting Speed - Oil | 9000 rpm |
| Seal Type | Unsealed |
| Capacity | High Capacity |
| Radial Internal Clearance | Normal |
| Weight | 0.928 LB |
| EAN or UPC | 7316576633119 |

