- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| I.D. | 1.77 in, 45 mm |
| Preload Amount | 36 lbf |
| Ball Material | Steel |
| Seal Material | None |
| No. in Set | Duplex Set |
| Static Load Rating [Max] | 6970 lbf |
| Lubricant | Oil Preservative |
| Material | Bearing Steel |
| Cage Material | PEEK |
| Limiting Speed - Grease | 17000 rpm |
| Precision Rating | ABEC 7 |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Series | 7200 |
| O.D. | 3.35 in, 85 mm |
| Contact Angle | 15 degree |
| Width of Set | 38 mm |
| Inner Ring Width | 1.5 in, 38 mm |
| Bearing Arrangement | Universal |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 13938.154 lbf, 62 kN |
| Preload Level | Extra Light |
| No. of Rows | 2 |
| Enclosure | Open |
| Inch/Metric | Metric |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Limiting Speed - Oil | 28000 rpm |
| Origin | Single Row Angular Contact |
| Type | Angular Contact |
| Dynamic Load Rating | 68.53 kN |
| Outer Ring Width | 1.5 in, 38 mm |
| Width | 1.5 in, 38 mm |
| Basic Dynamic Load Rating | 15781.588 lbf, 70.2 kN |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| Cage | Non-Metallic |
| No. of Bearings | 2 |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Class | Class 4 / P4 |
| ISO Tolerance | Class 2 / P2 |
| Flush Ground | Yes |
| Row Type | 2 |
| Duplex Type | User Defined |
| Weight | 1.997 LB |
| EAN or UPC | 7316576625978 |

