- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 2.36 in Width
- Bearing Steel Material
| No. of Rows | 3 |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| O.D. | 3.54 in, 90 mm |
| Ball Material | Steel |
| Enclosure | Open |
| No. in Set | Triplex Set |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 7 |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | PEEK |
| Dynamic Load Rating | 91.37 kN |
| Contact Angle | 25 Degree |
| Static Load Rating | 22031.276 lbf, 98 kN |
| Seal Type | Unsealed |
| Inner Ring Width | 2.36 in, 60 mm |
| Width of Set | 60 mm |
| Material | Bearing Steel |
| I.D. | 1.97 in, 50 mm |
| Inch/Metric | Metric |
| Bearing Arrangement | Back-to-Back / Tandem |
| Outer Ring Width | 2.36 in, 60 mm |
| Preload Level | Light |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Series | 7200 |
| O.D. Type | Cylindrical |
| Type | Angular Contact |
| Width | 2.36 in, 60 mm |
| Basic Dynamic Load Rating | 20749.865 lbf, 92.3 kN |
| Flush Ground | Yes |
| Element Material | Bearing Steel |
| Row Type | 3 |
| Duplex Type | Back To Back and Tandem |
| No. of Bearings | 3 |
| Cage | Non-Metallic |
| ISO Tolerance | Class 2 / P2 |
| Bearing Class | Class 4 / P4 |
| Rolling Element | Ball |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 3.139 LB |
| EAN or UPC | 7316577305886 |

