description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| No. in Set | Single Bearing |
| Bearing Design | Universal Mounting |
| Ball Material | Steel |
| Cage Material | Polyamide |
| Width | 0.79 in, 20 mm |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | Normal Axial Clearance |
| Rows of Balls | Single |
| Cage Type | Plastic |
| Contact Angle | 40 Degree |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| Capacity | High Capacity |
| I.D. | 1.97 in, 50 mm |
| Inch/Metric | Metric |
| Cage | Non-Metallic |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Locking Device | No Locking Device |
| Seal Material | None |
| Seal Type | Unsealed |
| No. of Bearings | 1 |
| Origin | Single Row Angular Contact |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Series | 72 |
| icNumber | 7695933 |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| ISO Tolerance | Class 5 / P5 |
| Snap Ring | No Snap Ring |
| O.D. | 3.54 in, 90 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Enclosure | Open |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.79 in, 20 mm |
| Weight | 1.041 LB |
| EAN or UPC | 7316577292193 |

