description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Precision Level | Standard (ABEC 1) |
| Element Material | Bearing Steel |
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Inner Ring Width | 0.79 in, 20 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 1.97 in, 50 mm |
| Contact Angle | 40 Degree |
| O.D. | 3.54 in, 90 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Preload Level | None |
| Rolling Element | Ball |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Cage Material | Polyamide |
| No. of Bearings | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Seal Material | None |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Radial Internal Clearance | Normal |
| icNumber | 7695933 |
| Cage Type | Plastic |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Capacity | High Capacity |
| Locking Device | No Locking Device |
| Cage | Non-Metallic |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Series | 72 |
| Bearing Design | Single Row Angular Contact |
| Inch/Metric | Metric |
| Outer Ring Width | 0.79 in, 20 mm |
| Bearing Class | Normal / P0 |
| Weight | 1.041 LB |
| EAN or UPC | 7316576633232 |

