- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Inch/Metric | Metric |
| Inner Ring Width | 1.57 in, 40 mm |
| Dynamic Load Rating | 72.74 kN |
| Seal Material | None |
| Preload Level | Extra Light |
| Contact Angle | 15 degree |
| Bearing Arrangement | Back-to-Back |
| Enclosure | Open |
| I.D. | 1.97 in, 50 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 3.54 in, 90 mm |
| Lubricant | Oil Preservative |
| Cage Material | PEEK |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.57 in, 40 mm |
| Seal Type | Unsealed |
| Static Load Rating | 15287.008 lbf, 68 kN |
| Width of Set | 40 mm |
| Material | Bearing Steel |
| Type | Angular Contact |
| Series | 7200 |
| Bearing Type | Unmounted, Angular Contact |
| No. in Set | Duplex Set |
| No. of Rows | 2 |
| Ball Material | Steel |
| Precision Rating | ABEC 7 |
| Element Material | Bearing Steel |
| Bearing Class | Class 4 / P4 |
| ISO Tolerance | Class 2 / P2 |
| Flush Ground | Yes |
| Ring Type | One-Piece Inner and Outer Rings |
| Duplex Type | Back To Back |
| No. of Bearings | 2 |
| Basic Dynamic Load Rating | 16366.091 lbf, 72.8 kN |
| Width | 1.57 in, 40 mm |
| Rolling Element | Ball |
| Row Type | 2 |
| Cage | Non-Metallic |
| Weight | 2.092 LB |
| EAN or UPC | 7316570950809 |

