- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| O.D. | 3.54 in, 90 mm |
| Precision Rating | ABEC 7 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 44.9 kN |
| Outer Ring Width | 0.79 in, 20 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Preload Level | Extra Light |
| Cage Material | PEEK |
| Seal Type | Unsealed |
| Ball Material | Steel |
| No. of Rows | 1 |
| Bearing Arrangement | Universal |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 15 degree |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.79 in, 20 mm |
| Enclosure | Open |
| Width of Set | 20 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Series | 7200 |
| Type | Angular Contact |
| Lubricant | Oil Preservative |
| Static Load Rating | 7643.504 lbf, 34 kN |
| Seal Material | None |
| I.D. | 1.97 in, 50 mm |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| Width | 0.79 in, 20 mm |
| Basic Dynamic Load Rating | 10093.922 lbf, 44.9 kN |
| Element Material | Bearing Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage | Non-Metallic |
| Row Type | 1 |
| Duplex Type | Single Universal |
| Bearing Class | Class 4 / P4 |
| ISO Tolerance | Class 2 / P2 |
| Flush Ground | Yes |
| Weight | 1.047 LB |
| EAN or UPC | 7316571177809 |

