- Duplex Set
- 50 mm ID x 90 mm OD x 20 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Contact Angle | 15° |
| Inner Ring Width | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Phenolic |
| Limiting Speed - Grease | 16000 rpm |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Static Load Rating | 15287.008 lbf, 68 kN |
| Preload Amount | 39 lbf |
| Seal Material | None |
| Material | Steel |
| Width of Set | 40 mm |
| I.D. | 50 mm |
| Outer Ring Width | 20 mm |
| Enclosure | Open |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 7643 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 26000 rpm |
| No. of Rows | 2 |
| Preload Level | Light |
| Type | Angular Contact |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 10093 lbf |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| Series | 7200 |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 16366.091 lbf, 72.8 kN |
| Width | 1.575 in, 40 mm |
| Weight | 2.092 LB |
| EAN or UPC | 7316576625909 |

