description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Compressors
- Centrifuges
- Pumps
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Material | Bearing Steel |
| Ball Material | Steel |
| Enclosure | Open |
| Bearing Type | Unmounted, Angular Contact |
| Width | 0.83 in, 21 mm |
| Capacity | High Capacity |
| Cage Material | Polyamide |
| icNumber | 7696059 |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 4500 rpm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 7200 |
| I.D. | 2.17 in, 55 mm |
| Origin | Single Row Angular Contact |
| O.D. | 3.94 in, 100 mm |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Flush Ground | No |
| Contact Angle | 40 Degree |
| Row Type | 1 |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Preload Level | Normal Axial Clearance |
| Inner Ring Width | 0.83 in, 21 mm |
| Precision Rating | ABEC 3 |
| Bearing Class | Class 6 / P6 |
| Seal Material | None |
| Duplex Type | Single |
| Cage | Non-Metallic |
| Static Load Rating [Max] | 36000 lbf |
| Rows of Balls | Single |
| No. of Rows | Single |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 46200 lbf |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Type | Plastic |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.83 in, 21 mm |
| Weight | 1.367 LB |
| EAN or UPC | 7316577149756 |

