description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| I.D. | 2.17 in, 55 mm |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | Single |
| Cage | Non-Metallic |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Seal Material | None |
| Contact Angle | 40 Degree |
| Row Type | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Series | 7200 |
| Bearing Class | Normal / P0 |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Flush Ground | No |
| Cage Material | Polyamide |
| Preload Level | None |
| Outer Ring Width | 0.83 in, 21 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Cage Type | Plastic |
| Capacity | High Capacity |
| Precision Rating | ABEC 1 |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. | 3.94 in, 100 mm |
| No. of Bearings | 1 |
| icNumber | 7696059 |
| Duplex Type | Single |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Width | 0.83 in, 21 mm |
| Lubricant | Oil Preservative |
| Bearing Design | Single Row Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Precision | Standard |
| Weight | 1.367 LB |
| EAN or UPC | 7316576633324 |

