- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Outer Ring Width | 0.83 in, 21 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Angular Contact |
| Series | 7200 |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Width of Set | 21 mm |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| O.D. | 3.94 in, 100 mm |
| Precision Rating | ABEC 7 |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 55.3 kN |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| I.D. | 2.17 in, 55 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Static Load Rating | 9666.785 lbf, 43 kN |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Cage Material | PEEK |
| Seal Material | None |
| Ball Material | Steel |
| Contact Angle | 15 degree |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Preload Level | Extra Light |
| No. of Bearings | 1 |
| Flush Ground | Yes |
| Basic Dynamic Load Rating | 12431.935 lbf, 55.3 kN |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Rolling Element | Ball |
| Width | 0.83 in, 21 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Class | Class 4 / P4 |
| Cage | Non-Metallic |
| Duplex Type | Single Universal |
| ISO Tolerance | Class 2 / P2 |
| Weight | 1.371 LB |
| EAN or UPC | 7316570969689 |

