description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| No. of Rows | Single |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Ball |
| Inner Ring Width | 0.87 in, 22 mm |
| Snap Ring | No Snap Ring |
| icNumber | 7695825 |
| Enclosure | Open |
| Ball Material | Steel |
| Duplex Type | Single |
| Dynamic Load Rating | 57200 lbf |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Precision | Standard |
| Limiting Speed - Grease | 4000 rpm |
| Bearing Class | Class 6 / P6 |
| Cage Material | Brass |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| Capacity | High Capacity |
| Precision Rating | ABEC 3 |
| Preload Level | Normal Axial Clearance |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 45500 lbf |
| Contact Angle | 40 Degree |
| Radial Internal Clearance | Normal |
| ISO Tolerance | Class 5 / P5 |
| Bearing Design | Universal Mounting |
| Cage | Machined Metal |
| Cage Type | Metal |
| Outer Ring Width | 0.87 in, 22 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. of Bearings | 1 |
| Lubricant | Oil Preservative |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7200 |
| I.D. | 2.36 in, 60 mm |
| Width | 0.87 in, 22 mm |
| O.D. | 4.33 in, 110 mm |
| O.D. Type | Cylindrical |
| Seal Material | None |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Flush Ground | No |
| Weight | 1.93 LB |
| EAN or UPC | 7316576633416 |

