description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Width | 0.87 in, 22 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Rolling Element | Ball |
| Cage | Non-Metallic |
| icNumber | 7695934 |
| Outer Ring Width | 0.87 in, 22 mm |
| Row Type | 1 |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7200 |
| Precision Rating | ABEC 3 |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Precision | Standard |
| Cage Type | Plastic |
| Preload Level | Normal Axial Clearance |
| O.D. | 4.33 in, 110 mm |
| Ball Material | Steel |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Flush Ground | No |
| Capacity | High Capacity |
| Snap Ring | No Snap Ring |
| I.D. | 2.36 in, 60 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Bearings | 1 |
| Cage Material | Polyamide |
| Bearing Design | Universal Mounting |
| Rows of Balls | Single |
| Inner Ring Width | 0.87 in, 22 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Weight | 1.777 LB |
| EAN or UPC | 7316577292209 |

