- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Ring Type | One-Piece Inner and Outer Rings |
| Radial Internal Clearance | Normal |
| Contact Angle | 40 Degree |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Precision | Standard |
| Locking Device | No Locking Device |
| Limiting Speed | 7500 rpm |
| Bearing Design | Universal Mounting |
| No. of Rows | Single |
| Flush Ground | No |
| Precision Rating | ABEC 3 |
| Preload Level | Normal Axial Clearance |
| Series | 7200 |
| Cage Type | Metal |
| Outer Ring Width | 0.87 in, 22 mm |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 12,900.00 lbf |
| O.D. Type | Cylindrical |
| O.D. | 4.33 in, 110 mm |
| Static Load Rating [Max] | 10,200.00 lbf |
| Static Load Rating | 11240.447 lbf, 50 kN |
| No. of Bearings | 1 |
| Inner Ring Width | 0.87 in, 22 mm |
| icNumber | 7695825 |
| Type | Angular Contact |
| Cage Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Duplex Type | Single |
| Basic Dynamic Load Rating | 13713.346 lbf, 61 kN |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| I.D. | 2.36 in, 60 mm |
| Reference Speed | 7500 rpm |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Bearing Type | Unmounted, Angular Contact |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Width | 0.87 in, 22 mm |
| Enclosure | Open |
| Seal Material | None |
| Relubrication Feature | Without |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Weight | 1.863 LB |
| EAN or UPC | 7316576650017 |

