description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 4.33 in, 110 mm |
| Enclosure | Open |
| Precision | Standard |
| icNumber | 7695825 |
| Cage | Machined Metal |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Series | 7200 |
| Cage Material | Brass |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Flush Ground | No |
| No. of Bearings | 1 |
| Preload Level | Light |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| Rows of Balls | Single |
| Inner Ring Width | 0.87 in, 22 mm |
| Element Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| ISO Tolerance | Class 5 / P5 |
| Contact Angle | 40 Degree |
| Cage Type | Metal |
| Material | Bearing Steel |
| Bearing Design | Universal Mounting |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Outer Ring Width | 0.87 in, 22 mm |
| Capacity | High Capacity |
| Width | 0.87 in, 22 mm |
| I.D. | 2.36 in, 60 mm |
| Bearing Class | Class 6 / P6 |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Duplex Type | Single |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Weight | 1.93 LB |
| EAN or UPC | 7316577648945 |

