description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| No. of Rows | Single |
| Bearing Class | Class 6 / P6 |
| Cage Type | Plastic |
| No. of Bearings | 1 |
| Lubricant | Oil Preservative |
| Cage Material | Polyamide |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Bearing Design | Universal Mounting |
| Width | 0.87 in, 22 mm |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| Row Type | 1 |
| Material | Bearing Steel |
| O.D. | 4.33 in, 110 mm |
| Rolling Element | Ball |
| Preload Level | Light |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| I.D. | 2.36 in, 60 mm |
| Outer Ring Width | 0.87 in, 22 mm |
| Internal Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Cage | Non-Metallic |
| ISO Tolerance | Class 5 / P5 |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| icNumber | 7695934 |
| Seal Material | None |
| Series | 7200 |
| Inner Ring Width | 0.87 in, 22 mm |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Weight | 1.777 LB |
| EAN or UPC | 7316576633379 |

