description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| icNumber | 7695934 |
| Rolling Element | Ball |
| Precision | Standard |
| I.D. | 2.36 in, 60 mm |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Single Row Angular Contact |
| Preload Level | None |
| Precision Rating | ABEC 1 |
| Seal Material | None |
| Row Type | 1 |
| Cage Material | Polyamide |
| Series | 7200 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Capacity | High Capacity |
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Width | 0.87 in, 22 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Cage Type | Plastic |
| Outer Ring Width | 0.87 in, 22 mm |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 0.87 in, 22 mm |
| No. of Rows | Single |
| Locking Device | No Locking Device |
| O.D. | 4.33 in, 110 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Cage | Non-Metallic |
| Element Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Weight | 1.777 LB |
| EAN or UPC | 7316576633454 |

