- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.73 in Width
- Bearing Steel Material
| O.D. | 4.331 in, 110 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Static Load Rating | 20907.232 lbf, 93 kN |
| O.D. Type | Cylindrical |
| Flush Ground | Yes |
| Duplex Type | Back To Back |
| Width | 1.732 in, 44 mm |
| Preload Level | Extra Light |
| Type | Angular Contact |
| Basic Dynamic Load Rating | 21042.117 lbf, 93.6 kN |
| Material | Bearing Steel |
| Series | 7200 |
| Outer Ring Width | 1.73 in, 44 mm |
| Cage Material | Non-Metallic |
| Cage | Non-Metallic |
| Contact Angle | 15° |
| Inch/Metric | Metric |
| ISO Tolerance | Class 2 / P2 |
| I.D. | 2.362 in, 60 mm |
| No. of Rows | 2 |
| Inner Ring Width | 1.73 in, 44 mm |
| Dynamic Load Rating | 92.66 kN |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Class 4 / P4 |
| Weight | 3.658 LB |
| EAN or UPC | 7316570138252 |

