- Ball Bearing
| O.D. | 4.331 in, 110 mm |
| Contact Angle | 15° |
| Material | Hybrid (Ceramic Balls) |
| Cage Material | Non-Metallic |
| Static Load Rating | 10453.616 lbf, 46.5 kN |
| Type | Angular Contact |
| I.D. | 2.362 in, 60 mm |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 12859.072 lbf, 57.2 kN |
| Width | 0.866 in, 22 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 1.583 LB |
| EAN or UPC | 7316570729184 |

