- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.81 in Width
- Bearing Steel Material
| Cage Material | PEEK |
| Series | 72 |
| Bearing Arrangement | Universal |
| Inch/Metric | Metric |
| Contact Angle | 25 Degree |
| Static Load Rating | 22930.512 lbf, 102 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| No. of Rows | 2 |
| Dynamic Load Rating | 103.19 kN |
| Enclosure | Open |
| O.D. | 4.72 in, 120 mm |
| Ball Material | Steel |
| Material | Bearing Steel |
| Seal Material | None |
| Outer Ring Width | 1.81 in, 46 mm |
| Width of Set | 46 mm |
| No. in Set | Duplex Set |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.81 in, 46 mm |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| I.D. | 2.56 in, 65 mm |
| Preload Level | Extra Light |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Type | Angular Contact |
| Precision Rating | ABEC 7 |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 23380.13 lbf, 104 kN |
| Width | 1.81 in, 46 mm |
| Rolling Element | Ball |
| Duplex Type | User Defined |
| Cage | Non-Metallic |
| No. of Bearings | 2 |
| Row Type | 2 |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Class | Class 4 / P4 |
| ISO Tolerance | Class 2 / P2 |
| Flush Ground | Yes |
| Weight | 4.564 LB |
| EAN or UPC | 7316577127938 |

