- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Relubrication Feature | Without |
| Inner Ring Width | 0.91 in, 23 mm |
| Static Load Rating | 12814.11 lbf, 57 kN |
| Width | 0.91 in, 23 mm |
| No. of Rows | Single |
| Cage | Sheet Metal |
| Duplex Type | Single |
| Rolling Element | Ball |
| Series | 72 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| I.D. | 2.56 in, 65 mm |
| Ring Style | One-Piece |
| Material | Bearing Steel |
| Row Type | 1 |
| No. of Bearings | 1 |
| Preload Level | Normal Axial Clearance |
| Basic Dynamic Load Rating | 15624.222 lbf, 69.5 kN |
| Rows of Balls | Single |
| Outer Ring Width | 0.91 in, 23 mm |
| Bearing Class | Class 6 / P6 |
| Reference Speed | 6700 rpm |
| Cage Material | Bearing Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Inch/Metric | Metric |
| Tolerance | Class 6 (P6) |
| Contact Angle | 40 Degree |
| Type | 2-Point |
| Precision Rating | ABEC 3 |
| O.D. | 4.72 in, 120 mm |
| Limiting Speed | 6700 rpm |
| Weight | 2.356 LB |
| EAN or UPC | 7316570971798 |

