| O.D. | 4.92 in, 125 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Cage | Machined Metal |
| I.D. | 2.76 in, 70 mm |
| No. of Bearings | 1 |
| Outer Ring Width | 0.94 in, 24 mm |
| Contact Angle | 40 Degree |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| Series | 7200 |
| Type | 2-Point |
| Rows of Balls | Single |
| Bearing Class | Normal / P0 |
| Flush Ground | No |
| Ring Style | One-Piece |
| Rolling Element | Ball |
| Width | 0.94 in, 24 mm |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Brass |
| No. of Rows | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Weight | 2.703 LB |
| EAN or UPC | 7316570070033 |

