description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage Type | Plastic |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Width | 1.02 in, 26 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Preload Level | Normal Axial Clearance |
| Series | 7200 |
| Material | Bearing Steel |
| Contact Angle | 40 Degree |
| No. of Rows | Single |
| Precision Level | Standard (ABEC 1) |
| O.D. | 5.51 in, 140 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Inner Ring Width | 1.02 in, 26 mm |
| Cage Material | Polyamide |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Capacity | High Capacity |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Outer Ring Width | 1.02 in, 26 mm |
| Locking Device | No Locking Device |
| Bearing Class | Class 6 / P6 |
| Seal Type | Unsealed |
| Cage | Non-Metallic |
| Bearing Design | Universal Mounting |
| Rolling Element | Ball |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| icNumber | 7696351 |
| I.D. | 3.15 in, 80 mm |
| Enclosure | Open |
| No. of Bearings | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | Normal |
| Duplex Type | Single |
| Rows of Balls | Single |
| Row Type | 1 |
| Weight | 3.211 LB |
| EAN or UPC | 7316576633607 |

