description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage Material | Polyamide |
| O.D. | 5.51 in, 140 mm |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Contact Angle | 40 Degree |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| Locking Device | No Locking Device |
| Seal Material | None |
| Precision | Standard |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 3.15 in, 80 mm |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Enclosure | Open |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Bearing Design | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Plastic |
| Seal Type | Unsealed |
| icNumber | 7696351 |
| Material | Bearing Steel |
| Series | 7200 |
| No. of Bearings | 1 |
| Cage | Non-Metallic |
| Flush Ground | No |
| Outer Ring Width | 1.02 in, 26 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.02 in, 26 mm |
| No. in Set | Single Bearing |
| Preload Level | None |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision Level | Standard (ABEC 1) |
| Width | 1.02 in, 26 mm |
| Bearing Class | Normal / P0 |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Capacity | High Capacity |
| Duplex Type | Single |
| Weight | 3.211 LB |
| EAN or UPC | 7316576633614 |

