- Duplex Set
- 80 mm ID x 140 mm OD x 26 mm Wide
- 15° Contact Angle
- Heavy Preload
- Universal Arrangement
| Cage Material | Phenolic |
| Lubricant | Oil Preservative |
| I.D. | 80 mm |
| Type | Angular Contact |
| Preload Level | Heavy |
| Material | Steel |
| Seal Type | Unsealed |
| Enclosure | Open |
| O.D. Type | Straight |
| No. in Set | Duplex Set |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| Inner Ring Width | 26 mm |
| Bore Type | Round Bore, Metric Type |
| Width of Set | 52 mm |
| Ball Material | Steel |
| Static Load Rating | 33721.341 lbf, 150 kN |
| O.D. | 140 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| No. of Rows | 2 |
| Contact Angle | 15° |
| Inch/Metric | Metric |
| Outer Ring Width | 26 mm |
| Bearing Arrangement | Universal |
| Basic Dynamic Load Rating | 31473.252 lbf, 140 kN |
| Ring Type | One-Piece Inner and Outer Rings |
| Width | 2.047 in, 52 mm |
| Weight | 6.638 LB |
| EAN or UPC | 7316577095725 |

