- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Outer Ring Width | 1.1 in, 28 mm |
| Cage | Non-Metallic |
| Material | Bearing Steel |
| Type | Angular Contact |
| ISO Tolerance | Class 2 / P2 |
| Inner Ring Width | 1.1 in, 28 mm |
| O.D. Type | Cylindrical |
| Ring Type | One-Piece Inner and Outer Rings |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Flush Ground | Yes |
| Preload Level | Extra Light |
| I.D. | 3.346 in, 85 mm |
| Static Load Rating | 19108.76 lbf, 85 kN |
| Contact Angle | 25° |
| Cage Material | Non-Metallic |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 5.906 in, 150 mm |
| Duplex Type | Single Universal |
| Basic Dynamic Load Rating | 21491.735 lbf, 95.6 kN |
| Width | 1.102 in, 28 mm |
| Series | 7200 |
| Bearing Class | Class 4 / P4 |
| Dynamic Load Rating | 95.6 kN |
| Weight | 4.171 LB |
| EAN or UPC | 7316570253429 |

