description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Cage Type | Metal |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Precision | Standard |
| Limiting Speed - Grease | 2800 rpm |
| Element Material | Bearing Steel |
| Cage Material | Brass |
| Inner Ring Width | 1.1 in, 28 mm |
| Precision Rating | ABEC 3 |
| Rolling Element | Ball |
| Series | 7200 |
| Static Load Rating [Max] | 83000 lbf |
| O.D. | 5.91 in, 150 mm |
| Lubricant | Oil Preservative |
| Width | 1.1 in, 28 mm |
| Rows of Balls | Single |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| I.D. | 3.35 in, 85 mm |
| Outer Ring Width | 1.1 in, 28 mm |
| No. of Rows | Single |
| Ball Material | Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Class | Class 6 / P6 |
| Dynamic Load Rating | 95600 lbf |
| Bearing Design | Universal Mounting |
| Row Type | 1 |
| Cage | Machined Metal |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| No. of Bearings | 1 |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Duplex Type | Single |
| Capacity | High Capacity |
| icNumber | 7695886 |
| Preload Level | Normal Axial Clearance |
| Material | Bearing Steel |
| Weight | 4.475 LB |
| EAN or UPC | 7316577149961 |

