- 85 mm ID x 150 mm OD x 28 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Static Load Rating | 20232.805 lbf, 90 kN |
| Static Load Rating [Max] | 83000 lbf |
| Type | Angular Contact |
| Ball Material | Steel |
| Enclosure | Open |
| Preload Level | None |
| Dynamic Load Rating | 95600 lbf |
| Capacity | High Capacity |
| I.D. | 85 mm |
| Seal Material | None |
| Cage Material | Brass/Bronze |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 3250 rpm |
| Limiting Speed | 5300 rpm |
| icNumber | 7695886 |
| Precision | Standard |
| O.D. | 150 mm |
| Lubricant | Oil Preservative |
| Width | 1.102 in, 28 mm |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Basic Dynamic Load Rating | 22930.512 lbf, 102 kN |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Relubrication Feature | Without |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 1 |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Reference Speed | 5300 rpm |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 28 mm |
| Outer Ring Width | 28 mm |
| Material | Steel |
| Cage Type | Metal |
| Weight | 4.136 LB |
| EAN or UPC | 7316576650130 |

