- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
| I.D. | 3.54 in, 90 mm |
| Bearing Arrangement | N/A |
| Enclosure | Open |
| Type | Angular Contact |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Preload Level | Unspecified |
| Contact Angle | 25 Degree |
| Ball Material | Steel |
| Dynamic Load Rating | 121 kN |
| Inner Ring Width | 1.18 in, 30 mm |
| Precision Rating | ABEC 7 |
| Seal Material | None |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| Series | 7200 |
| No. in Set | Single Bearing |
| O.D. | 6.3 in, 160 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.18 in, 30 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Width of Set | 30 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Static Load Rating | 23829.748 lbf, 106 kN |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Flush Ground | No |
| Cage | Non-Metallic |
| No. of Bearings | 1 |
| Element Material | Bearing Steel |
| Width | 1.18 in, 30 mm |
| Rolling Element | Ball |
| Duplex Type | Single |
| Bearing Class | Class 4 / P4 |
| Basic Dynamic Load Rating | 27201.882 lbf, 121 kN |
| Ring Type | One-Piece Inner and Outer Rings |
| ISO Tolerance | Class 2 / P2 |
| Weight | 5.115 LB |
| EAN or UPC | 7316570456295 |

