- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 2.36 in Width
- Bearing Steel Material
| Precision Level | Extra Precision (ABEC 7 - 9) |
| No. of Rows | 2 |
| I.D. | 3.54 in, 90 mm |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Static Load Rating | 47659.496 lbf, 212 kN |
| Width of Set | 60 mm |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Series | 7200 |
| Seal Material | None |
| Cage Material | Phenolic |
| Material | Bearing Steel |
| Precision Rating | ABEC 7 |
| Inner Ring Width | 2.36 in, 60 mm |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 196.02 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 2.36 in, 60 mm |
| Ball Material | Steel |
| Preload Level | Moderate |
| Type | Angular Contact |
| O.D. | 6.3 in, 160 mm |
| Bore Type | Cylindrical |
| Bearing Arrangement | Universal |
| Enclosure | Open |
| Contact Angle | 25 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Width | 2.36 in, 60 mm |
| Element Material | Bearing Steel |
| No. of Bearings | 2 |
| Rolling Element | Ball |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 44736.98 lbf, 199 kN |
| Duplex Type | User Defined |
| Cage | Non-Metallic |
| ISO Tolerance | Class 2 / P2 |
| Flush Ground | Yes |
| Row Type | 2 |
| Bearing Class | Class 4 / P4 |
| Weight | 10.243 LB |
| EAN or UPC | 7316571306698 |

