- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 2.36 in Width
- Bearing Steel Material
| Basic Dynamic Load Rating | 46760.26 lbf, 208 kN |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | Light |
| Inch/Metric | Metric |
| Type | Angular Contact |
| Cage | Non-Metallic |
| Width | 2.362 in, 60 mm |
| Bearing Class | Class 4 / P4 |
| Ring Type | One-Piece Inner and Outer Rings |
| Dynamic Load Rating | 205.74 kN |
| Duplex Type | Back To Back |
| O.D. Type | Cylindrical |
| O.D. | 6.299 in, 160 mm |
| Flush Ground | Yes |
| Series | 7200 |
| Material | Bearing Steel |
| Outer Ring Width | 2.36 in, 60 mm |
| ISO Tolerance | Class 2 / P2 |
| I.D. | 3.543 in, 90 mm |
| Contact Angle | 15° |
| Cage Material | Non-Metallic |
| Static Load Rating | 50357.203 lbf, 224 kN |
| No. of Rows | 2 |
| Inner Ring Width | 2.36 in, 60 mm |
| Weight | 10.207 LB |
| EAN or UPC | 7316570411690 |

