- Unmounted, Angular Contact Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Reference Speed | 4000 rpm |
| Cage Type | Metal |
| Preload Level | Normal Axial Clearance |
| Dynamic Load Rating | 30,400.00 lbf |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Series | 7200 |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Element Material | Bearing Steel |
| Type | Angular Contact |
| Static Load Rating | 30124.398 lbf, 134 kN |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Inner Ring Width | 1.34 in, 34 mm |
| Cage Material | Brass |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Bearing Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Rows of Balls | Single |
| I.D. | 3.94 in, 100 mm |
| O.D. | 7.09 in, 180 mm |
| Flush Ground | No |
| Cage | Machined Metal |
| Seal Material | None |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 32147.679 lbf, 143 kN |
| icNumber | 7695860 |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Width | 1.34 in, 34 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Precision | Standard |
| Duplex Type | Single |
| Relubrication Feature | Without |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Static Load Rating [Max] | 27,400.00 lbf |
| Capacity | High Capacity |
| Outer Ring Width | 1.34 in, 34 mm |
| Limiting Speed | 4300 rpm |
| Weight | 8.009 LB |
| EAN or UPC | 7316577068576 |

